
Gates
PowerGrip Twin Power Timing Belts, TP218XL037 (Discontinued)
- Mfr # TP218XL037
- Zoro # G8089745
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamProduct Information
- Brand Gates
- MFR # TP218XL037
- Zoro # G8089745
- UPC # 72053885620
- Country of Origin United States
- Category Timing Belts
Dimensions
| Pitch Length - Timing Belts | 554 mm |
| Height | 3 mm |
| Top Width | 10 mm |
Details
| Item - Timing Belts | Timing Belt |
| Gearbelt Series - Timing Belts | PowerGrip Twin Power |
| Number of Teeth - Timing Belts | 109 |
| Pitch - Timing Belts | 5.08 mm |
| Teeth Location - Timing Belts | Double Sided |
| Material | Polychloroprene |
| Temp. Range | -30 to 100°C |
| Color | Black |
| For Use With | PowerGrip GT Sprockets |
| V-Belt Section | XL |
| Core Cord | Fiberglass |
| Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.