This item is Discontinued.

Gates Predator PowerBand Belts, 15/5VP2500 15/5VP2500

This item is Discontinued.

Gates

Predator PowerBand Belts, 15/5VP2500 (Discontinued)

Mfr # 15/5VP2500
Zoro # G7927984
UPC # 72053739954
Country of Origin Mexico
Category Timing Belts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
15/5VP2500
Zoro #
G7927984
UPC #
72053739954
Country of Origin
Mexico

Dimensions

Top Width
261 mm
Height
15 mm
Outside Length
6375 mm

Details

Item - Timing Belts
Belt
Gearbelt Series - Timing Belts
Predator PowerBand
Teeth Location - Timing Belts
Single Sided
Temp. Range
-30 to 82°C
Material
Polychloroprene
Color
Brown
Number of Ribs
15
V-Belt Section
5VP
Banded Belt
Yes
Core Cord
Aramid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.