
Predator PowerBand Belts, 3/CP81
Mfr # 3/CP81
Zoro # G7929390
product price: $273.99
/ea
Free Shipping & Returns
Key Features
Item - Timing Belts
Belt
Gearbelt Series - Timing Belts
Predator PowerBand
Teeth Location - Timing Belts
Single Sided
Temp. Range
-30 to 82°C
Material
Polychloroprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3/CP81
Zoro #
G7929390
UPC #
770075552574
Country of Origin
Mexico
Dimensions
Height
15 mm
Outside Length
2184 mm
Top Width
73 mm
Details
Item - Timing Belts
Belt
Gearbelt Series - Timing Belts
Predator PowerBand
Teeth Location - Timing Belts
Single Sided
Temp. Range
-30 to 82°C
Material
Polychloroprene
Color
Brown
Number of Ribs
3
V-Belt Section
CP
Banded Belt
Yes
Core Cord
Aramid
Description
The GATES brand Predator PowerBand Belts,3/CP81 is a V-Belt with a temperature range of -30 to 82°C. It is made of polychloroprene and has a height of 15 mm. The color of the belt is brown.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.