Zoro Homepage

Predator PowerBand Belts, 4/8VP2500

  • Mfr # 4/8VP2500

  • Zoro # G7955616


product price: $3,637.99
/ea
Free Shipping & Returns

Key Features

Item - Timing Belts
Belt
Gearbelt Series - Timing Belts
Predator PowerBand
Teeth Location - Timing Belts
Single Sided
Temp. Range
-30 to 82°C
Material
Polychloroprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4/8VP2500
Zoro #
G7955616
UPC #
72053469509
Country of Origin
Mexico

Dimensions

Height
25 mm
Outside Length
6350 mm
Top Width
111 mm

Details

Item - Timing Belts
Belt
Gearbelt Series - Timing Belts
Predator PowerBand
Teeth Location - Timing Belts
Single Sided
Temp. Range
-30 to 82°C
Material
Polychloroprene
Color
Brown
Number of Ribs
4
V-Belt Section
8VP
Banded Belt
Yes
Core Cord
Aramid

Description

The GATES brand Predator PowerBand Belts, 4/8VP2500 is a V-Belt with a section of 8VP. It has a temperature range of -30 to 82°C and is made of polychloroprene material. It has a height of 25 mm and a brown color.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.