Zoro Homepage

Predator Single Belts, AP33

  • Mfr # AP33

  • Zoro # G7982365


product price: $20.75
/ea

Key Features

Item - Timing Belts
Belt
Gearbelt Series - Timing Belts
Predator
Teeth Location - Timing Belts
Single Sided
Material
Polychloroprene
Temp. Range
-30 to 82°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP33
Zoro #
G7982365
UPC #
770075134862
Country of Origin
Mexico

Dimensions

Height
9 mm
Outside Length
889 mm
Top Width
13 mm

Details

Item - Timing Belts
Belt
Gearbelt Series - Timing Belts
Predator
Teeth Location - Timing Belts
Single Sided
Material
Polychloroprene
Temp. Range
-30 to 82°C
Color
Brown
Number of Ribs
1
V-Belt Section
AP
Banded Belt
Yes
Core Cord
Aramid

Description

The GATES brand Predator Single Belts,AP33 is made of polychloroprene material and has a temperature range of -30 to 82°C. It is brown in color and has a height of 9 mm. The V-Belt section is AP.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.