
Predator Single Belts, CP158
Mfr # CP158
Zoro # G8006250
product price: $165.99
/ea
Free Shipping & Returns
Key Features
Item - Timing Belts
Belt
Gearbelt Series - Timing Belts
Predator
Teeth Location - Timing Belts
Single Sided
Temp. Range
-30 to 82°C
Material
Polychloroprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP158
Zoro #
G8006250
UPC #
770075138228
Country of Origin
Mexico
Dimensions
Height
14 mm
Top Width
22 mm
Outside Length
4115 mm
Details
Item - Timing Belts
Belt
Gearbelt Series - Timing Belts
Predator
Teeth Location - Timing Belts
Single Sided
Temp. Range
-30 to 82°C
Material
Polychloroprene
Color
Brown
Number of Ribs
1
V-Belt Section
CP
Banded Belt
Yes
Core Cord
Aramid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.