Zoro Homepage

Predator Single Belts, CP90

  • Mfr # CP90

  • Zoro # G8019447


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Item - Timing Belts
Belt
Gearbelt Series - Timing Belts
Predator
Teeth Location - Timing Belts
Single Sided
Material
Polychloroprene
Temp. Range
-30 to 82°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP90
Zoro #
G8019447
UPC #
770075138174
Country of Origin
Mexico

Dimensions

Height
14 mm
Outside Length
2388 mm
Top Width
22 mm

Details

Item - Timing Belts
Belt
Gearbelt Series - Timing Belts
Predator
Teeth Location - Timing Belts
Single Sided
Material
Polychloroprene
Temp. Range
-30 to 82°C
Color
Brown
Number of Ribs
1
V-Belt Section
CP
Banded Belt
Yes
Core Cord
Aramid

Description

This GATES brand Predator Single Belt is made of polychloroprene and has a temperature range of -30 to 82°C. It is brown in color and has a height of 14 mm. Its V-Belt section is CP90.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.