Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Automotive Timing Belt

  • Mfr # T194

  • Zoro # G214899374


product price: $24.25
/ea

Key Features

Cord Material
Fiberglass
Pitch Length
924 mm
Type
Automotive Timing Belt
Color
Black
Cog Quantity
97
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T194
Zoro #
G214899374
UPC #
72053384925
Country of Origin
United States

Dimensions

Pitch Length
924 mm
Top Width
1 in

Details

Cord Material
Fiberglass
Type
Automotive Timing Belt
Color
Black
Cog Quantity
97
Profile Type
Modified Curvilinear (III)
Pitch
.375 in
Belt Material
HSN
Grade Type
OE Exact

Description

Simply put, no one does Timing Belts with better design, or bigger market reach, than Gates. As a leading global manufacturer of OE timing belts, we've set the standard on creating aftermarket timing belts that meet or exceed OE standards of fit, function and performance. Resistant to heat, wear and contamination, Gates automotive timing belts have extensive coverage for millions of import (European and Asian) and domestic vehicles.
PTFE-infused jackets to reduce frictional losses and tooth shear; High-grade HNBR rubber for superior heat and contamination resistance; Premium tensile members providing maximum strength; Aramid-reinforced nylon jackets and backsides increase durability and lifetime; Gates warranty matches the original manufacturer's timing belt replacement intervals - not just for parts - but also for labor and other associated costs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.