
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20493
Zoro #
G914898714
UPC #
72053051391
Country of Origin
United States
Description
Our Molded Coolant Hoses are manufactured to fit upper, lower, bypass, heater and other coolant applications with OEM-quality specifications, saving you time, money and energy from going to your OE dealer for radiator hose replacements. Gates' molded coolant hose line is the most comprehensive line on the replacement market.
Specifically-engineered materials resist collapse under vacuum; Engineered to resist electrochemical degradation, the leading cause of hose failure; Pre-shaped to fit and to ensure perfectly sealed conditions; EPDM tube; synthetic fiber knit reinforcement; heat-, ozone- and chemical coolant-resistant EPDM cover; Meets requirements of SAE 20R4, class D2 and DIN 73411, class A (except for tolerances); Temperature Range: -40 Deg. F to +257 Deg. F (-40 Deg. C to +125 Deg. C); Note: Gates recommends replacing hose clamps each time a new coolant hose is installed; Caution: Do not use for fuel or oil transfer applications
Specifically-engineered materials resist collapse under vacuum; Engineered to resist electrochemical degradation, the leading cause of hose failure; Pre-shaped to fit and to ensure perfectly sealed conditions; EPDM tube; synthetic fiber knit reinforcement; heat-, ozone- and chemical coolant-resistant EPDM cover; Meets requirements of SAE 20R4, class D2 and DIN 73411, class A (except for tolerances); Temperature Range: -40 Deg. F to +257 Deg. F (-40 Deg. C to +125 Deg. C); Note: Gates recommends replacing hose clamps each time a new coolant hose is installed; Caution: Do not use for fuel or oil transfer applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.