
Premium Molded Heater Hose
Mfr # 12275
Zoro # G714899133
original price: $26.79
9% off
new price: $24.15
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12275
Zoro #
G714899133
UPC #
770075769705
Country of Origin
United States
Description
Gates Small I.D. Molded Coolant Hose is factory-molded, OEM style hose to fit today's smaller, tighter-fitting engine compartments. It can be used for coolant, water and air applications, also approved for marine applications.
Has all the quality features of Gates molded coolant hose and similar to OEM specifications; Engineered to resist electrochemical degradation - the leading cause of hose failure; EPDM tube, synthetic fiber knit reinforcement, EPDM cover; Meets SAE 20R3 Type EC Class D-1 and D-2 specifications; Temperature Range: -40 Deg. F to 275 Deg. F (-40 Deg. C -135 Deg. C); Note: Gates recommends replacing hose clamps each time a new coolant hose is installed; Caution: Do not use for fuel or oil transfer applications
Has all the quality features of Gates molded coolant hose and similar to OEM specifications; Engineered to resist electrochemical degradation - the leading cause of hose failure; EPDM tube, synthetic fiber knit reinforcement, EPDM cover; Meets SAE 20R3 Type EC Class D-1 and D-2 specifications; Temperature Range: -40 Deg. F to 275 Deg. F (-40 Deg. C -135 Deg. C); Note: Gates recommends replacing hose clamps each time a new coolant hose is installed; Caution: Do not use for fuel or oil transfer applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.