
Premium OE Micro-V Belt, 6PK1890
Mfr # 6PK1890
Zoro # G5825563
product price: $47.59
/eaKey Features
Effective Length
74.41 in
Material
EPDM
Top Width
21 mm
Outside Circumference
74.41 in
Type
Automotive V-Ribbed Belt (Standard)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6PK1890
Zoro #
G5825563
UPC #
770075449386
Country of Origin
United States
Dimensions
Effective Length
74.41 in
Top Width
21 mm
Details
Material
EPDM
Outside Circumference
74.41 in
Type
Automotive V-Ribbed Belt (Standard)
Cord Material
Polyester
Rib Quantity
6
Cross Section Designation
K
Grade Type
OE Performance
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.