
Premium OE Micro-V Belt - Air Conditioning, K040330
Mfr # K040330
Zoro # G5825539
product price: $19.65
/eaKey Features
Grade Type
OE Performance
Cross Section Designation
K
Rib Quantity
4
Top Width
14 mm
Material
EPDM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K040330
Zoro #
G5825539
UPC #
072053008166
Country of Origin
Micronesia, Federated States of
Dimensions
Top Width
14 mm
Effective Length
33.13 in
Details
Grade Type
OE Performance
Cross Section Designation
K
Rib Quantity
4
Material
EPDM
Outside Circumference
854 mm
Type
Automotive V-Ribbed Belt (Standard)
Cord Material
Polyester
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.