
Premium OE Micro-V Belt - Alternator and Air Conditioning, K060423
Mfr # K060423
Zoro # G5708830
product price: $21.29
/eaKey Features
Belt Type
Standard V-Ribbed
Outside Length
42-7/8 in
Top Width
0.807 in
Number of Ribs
6
Cross-Section
K
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K060423
Zoro #
G5708830
UPC #
072053690460
Country of Origin
United States
Dimensions
Outside Length
42-7/8 in
Top Width
0.807 in
Effective Length (in)
42.3
Details
Item
V-Belt
Belt Type
Standard V-Ribbed
Number of Ribs
6
Cross-Section
K
Cord Material
Polyester
Belt Material
EPDM
Grade Type
OE Performance
Features
Special belt construction eliminates belt noise, reduces tension loss and solves problem drive applications
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.