Zoro Homepage

Premium OE Micro-V Belt - Alternator and Air Conditioning, K060470

  • Mfr # K060470

  • Zoro # G5509994


product price: $23.69
/ea

Key Features

Belt Type
Standard V-Ribbed
Outside Length
47-5/8 in
Top Width
0.807 in
Effective Length (in)
47.12
Number of Ribs
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K060470
Zoro #
G5509994
UPC #
072053009101
Country of Origin
United States

Dimensions

Outside Length
47-5/8 in
Top Width
0.807 in
Effective Length (in)
47.12

Details

Item
V-Belt
Belt Type
Standard V-Ribbed
Number of Ribs
6
Cross-Section
K
Belt Material
EPDM
Cord Material
Polyester
Grade Type
OE Performance
Features
Special belt construction eliminates belt noise, reduces tension loss and solves problem drive applications

Description

Import or domestic, car or truck, every vehicle can depend on the superior quality of Gates precision fit belts and hoses. With advanced technology that matches the OE size, construction and materials. Gates ensures optimal vehicle performance.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.