
Premium OE Micro-V Belt - Alternator and Power Steering, K060529
Mfr # K060529
Zoro # G5777202
product price: $31.15
/eaKey Features
Effective Length
52.95 in
Cross Section Designation
K
Cord Material
Polyester
Rib Quantity
6
Type
Automotive V-Ribbed Belt (Standard)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K060529
Zoro #
G5777202
UPC #
072053064056
Country of Origin
United States
Dimensions
Effective Length
52.95 in
Top Width
20 mm
Details
Cross Section Designation
K
Cord Material
Polyester
Rib Quantity
6
Type
Automotive V-Ribbed Belt (Standard)
Material
EPDM
Outside Circumference
53.517 in
Grade Type
OE Performance
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.