
Premium OE Micro-V Belt - Alternator, K050336
Mfr # K050336
Zoro # G5688783
product price: $20.15
/eaKey Features
Belt Type
Standard V-Ribbed
Outside Length
34-1/4 in
Top Width
0.667 in
Effective Length (in)
33.75
Cross-Section
K
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K050336
Zoro #
G5688783
UPC #
072053008623
Country of Origin
United States
Dimensions
Outside Length
34-1/4 in
Top Width
0.667 in
Effective Length (in)
33.75
Details
Item
V-Belt
Belt Type
Standard V-Ribbed
Cross-Section
K
Number of Ribs
5
Belt Material
EPDM
Cord Material
Polyester
Features
Special belt construction eliminates belt noise, reduces tension loss and solves problem drive applications
Grade Type
OE Performance
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.