
Premium OE Micro-V Belt-Alternator, Water Pump & Power Steering, K070655
Mfr # K070655
Zoro # G5648935
product price: $45.55
/eaKey Features
Outside Length
66 in
Top Width
0.947 in
Effective Length
65-1/2 in
Number of Ribs
7
Cross Section
K
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K070655
Zoro #
G5648935
UPC #
770075321309
Country of Origin
United States
Dimensions
Outside Length
66 in
Top Width
0.947 in
Effective Length
65-1/2 in
Details
Item
V-Belt
Number of Ribs
7
Cross Section
K
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.