Premium OE Micro-V Belt-Fan, Alternator and Air Conditioning, K070735

  • Mfr # K070735

  • Zoro # G5690840


product price: $41.85
/ea

Key Features

Outside Length
74.123 in
Top Width
0.947 in
Cross Section
K
Effective Length
73.56 in
Number of Ribs
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K070735
Zoro #
G5690840
UPC #
072053049343
Country of Origin
United States

Dimensions

Outside Length
74.123 in
Top Width
0.947 in
Effective Length
73.56 in

Details

Item
V-Belt
Cross Section
K
Number of Ribs
7

Description

Import or domestic, car or truck, every vehicle can depend on the superior quality of Gates precision fit belts and hoses. With advanced technology that matches the OE size, construction and materials. Gates ensures optimal vehicle performance.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.