
Premium OE Micro-V Belt - Fan and Alternator, K070673
Mfr # K070673
Zoro # G5681941
product price: $26.85
/eaKey Features
Belt Type
Standard V-Ribbed
Outside Length
67.801 in
Top Width
0.947 in
Features
Special belt construction eliminates belt noise, reduces tension loss and solves problem drive applications
Cross-Section
K
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K070673
Zoro #
G5681941
UPC #
072053009804
Country of Origin
United States
Dimensions
Outside Length
67.801 in
Top Width
0.947 in
Effective Length (in)
67.24
Details
Item
V-Belt
Belt Type
Standard V-Ribbed
Features
Special belt construction eliminates belt noise, reduces tension loss and solves problem drive applications
Cross-Section
K
Number of Ribs
7
Grade Type
OE Performance
Belt Material
EPDM
Cord Material
Polyester
Description
Import or domestic, car or truck, every vehicle can depend on the superior quality of Gates precision fit belts and hoses. With advanced technology that matches the OE size, construction and materials. Gates ensures optimal vehicle performance.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.