Zoro Homepage

Premium OE Micro-V Belt - Fan and Alternator, K070705

  • Mfr # K070705

  • Zoro # G5721710


product price: $38.95
/ea

Key Features

Type
Automotive V-Ribbed Belt (Standard)
Effective Length (in)
70.57
Number of Ribs
7
Cross-Section
K
Top Width (in)
0.947
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K070705
Zoro #
G5721710
UPC #
072053109511
Country of Origin
Micronesia, Federated States of

Dimensions

Effective Length (in)
70.57
Top Width (in)
0.947

Details

Item
V-Belt
Type
Automotive V-Ribbed Belt (Standard)
Number of Ribs
7
Cross-Section
K
Outside Circumference (in)
71.131
Cord Material
Polyester
Belt Material
EPDM

Description

Import or domestic, car or truck, every vehicle can depend on the superior quality of Gates precision fit belts and hoses. With advanced technology that matches the OE size, construction and materials. Gates ensures optimal vehicle performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.