Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium OE Micro-V Belt - Fan, K080565

  • Mfr # K080565

  • Zoro # G5688345


product price: $53.07
/ea

Key Features

Material
EPDM
Features
Special belt construction eliminates belt noise, reduces tension loss and solves problem drive applications
Type
Automotive V-Ribbed Belt (Standard)
Effective Length (in)
56.45
Top Width (in)
1.087
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K080565
Zoro #
G5688345
UPC #
72053010015
Country of Origin
United States

Dimensions

Effective Length (in)
56.45
Top Width (in)
1.087

Details

Item
V-Belt
Material
EPDM
Features
Special belt construction eliminates belt noise, reduces tension loss and solves problem drive applications
Type
Automotive V-Ribbed Belt (Standard)
Cross-Section
K
Outside Circumference (in)
57.016
Number of Ribs
8
Belt Material
EPDM
Cord Material
Polyester
Grade Type
OE Performance

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.