
Premium OE Micro-V Belt, K040525
Mfr # K040525
Zoro # G6361991
product price: $21.99
/eaKey Features
Grade Type
OE Performance
Cord Material
Polyester
Outside Circumference
53.2 in
Effective Length
52.6 in
Type
Automotive V-Ribbed Belt (Standard)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K040525
Zoro #
G6361991
UPC #
072053008449
Country of Origin
United States
Dimensions
Effective Length
52.6 in
Top Width
.56 in
Details
Grade Type
OE Performance
Cord Material
Polyester
Outside Circumference
53.2 in
Type
Automotive V-Ribbed Belt (Standard)
Cross Section Designation
K
Rib Quantity
4
Material
EPDM
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.