Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium OE Micro-V Belt, K050520

  • Mfr # K050520

  • Zoro # G5593154


product price: $32.99
/ea

Key Features

Outside Circumference
52.662 in
Effective Length
52.1 in
Rib Quantity
5
Type
Automotive V-Ribbed Belt (Standard)
Top Width
.667 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K050520
Zoro #
G5593154
UPC #
072053008845
Country of Origin
Micronesia, Federated States of

Dimensions

Effective Length
52.1 in
Top Width
.667 in

Details

Outside Circumference
52.662 in
Rib Quantity
5
Type
Automotive V-Ribbed Belt (Standard)
Grade Type
OE Performance
Material
EPDM
Cord Material
Polyester
Cross Section Designation
K

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.