Shop GATES
See all product information
Create Account
Premium OE Micro-V Belt, K060690
- Mfr # K060690
- Zoro # G5769134
product price:Â
$
28.39
/ea
Key Features
Belt Type
Standard V-Ribbed
Outside Length
69.57 in
Top Width
0.807 in
Features
Special belt construction eliminates belt noise, reduces tension loss and solves problem drive applications
Effective Length (in)
69.01
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K060690
- Zoro #
- G5769134
- UPC #
- 72053294316
- Country of Origin
- United States
Dimensions
- Outside Length
- 69.57 in
- Top Width
- 0.807 in
- Effective Length (in)
- 69.01
Details
- Item
- V-Belt
- Belt Type
- Standard V-Ribbed
- Features
- Special belt construction eliminates belt noise, reduces tension loss and solves problem drive applications
- Number of Ribs
- 6
- Cross-Section
- K
- Cord Material
- Polyester
- Belt Material
- EPDM
- Grade Type
- OE Performance
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.