
Premium OE Micro-V Belt, K060802
Mfr # K060802
Zoro # G5549282
product price: $31.89
/eaKey Features
Effective Length
80.2 in
Cross Section Designation
K
Material
EPDM
Outside Circumference
80.763 in
Type
Automotive V-Ribbed Belt (Standard)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K060802
Zoro #
G5549282
UPC #
072053009392
Country of Origin
Micronesia, Federated States of
Dimensions
Effective Length
80.2 in
Top Width
.807 in
Details
Cross Section Designation
K
Material
EPDM
Outside Circumference
80.763 in
Type
Automotive V-Ribbed Belt (Standard)
Grade Type
OE Performance
Cord Material
Polyester
Rib Quantity
6
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.