Zoro Homepage

Premium OE Micro-V Belt, K060873A

  • Mfr # K060873A

  • Zoro # G5746140


product price: $64.19
/ea

Key Features

Type
Automotive V-Ribbed Belt (Standard)
Cross-Section
K
Number of Ribs
6
Outside Circumference (in)
87.88
Top Width (in)
0.807
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K060873A
Zoro #
G5746140
UPC #
770075615729
Country of Origin
United States

Dimensions

Top Width (in)
0.807
Effective Length (in)
87.28

Details

Item
V-Belt
Type
Automotive V-Ribbed Belt (Standard)
Cross-Section
K
Number of Ribs
6
Outside Circumference (in)
87.88
Features
Reduces noise, vibration and harshness; Aramid tensile cord provide long belt life
Grade Type
OE Exact
Belt Material
EPDM
Cord Material
Aramid
Material
EPDM

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.