Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium OE Micro-V Belt, K070776

  • Mfr # K070776

  • Zoro # G5719522


product price: $63.49
/ea

Key Features

Cross Section Designation
K
Material
EPDM
Top Width
.947 in
Grade Type
OE Performance
Effective Length
77.48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K070776
Zoro #
G5719522
UPC #
072053194876
Country of Origin
United States

Dimensions

Top Width
.947 in
Effective Length
77.48 in

Details

Cross Section Designation
K
Material
EPDM
Grade Type
OE Performance
Outside Circumference
1984 mm
Rib Quantity
7
Type
Automotive V-Ribbed Belt (Standard)
Cord Material
Polyester

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.