Zoro Homepage

Premium OE Micro-V Belt, K070830

  • Mfr # K070830

  • Zoro # G6331751


product price: $54.89
/ea

Key Features

Type
Automotive V-Ribbed Belt (Standard)
Outside Circumference (in)
83.625
Cross-Section
K
Top Width (in)
0.947
Effective Length (in)
83.03
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K070830
Zoro #
G6331751
UPC #
770075673170
Country of Origin
United States

Dimensions

Top Width (in)
0.947
Effective Length (in)
83.03

Details

Item
V-Belt
Type
Automotive V-Ribbed Belt (Standard)
Outside Circumference (in)
83.625
Cross-Section
K
Number of Ribs
7
Features
Special belt construction eliminates belt noise, reduces tension loss and solves problem drive applications
Material
EPDM
Belt Material
EPDM
Grade Type
OE Performance
Cord Material
Polyester

Description

Import or domestic, car or truck, every vehicle can depend on the superior quality of Gates precision fit belts and hoses. With advanced technology that matches the OE size, construction and materials. Gates ensures optimal vehicle performance.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.