Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium OE Micro-V Belt, K070975

  • Mfr # K070975

  • Zoro # G5742981


product price: $49.45
/ea

Key Features

Belt Type
Standard V-Ribbed
Outside Length
97.811 in
Top Width
0.947 in
Number of Ribs
7
Effective Length (in)
97.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K070975
Zoro #
G5742981
UPC #
072053132298
Country of Origin
Micronesia, Federated States of

Dimensions

Outside Length
97.811 in
Top Width
0.947 in
Effective Length (in)
97.25

Details

Item
V-Belt
Belt Type
Standard V-Ribbed
Number of Ribs
7
Cross-Section
K
Cord Material
Polyester
Grade Type
OE Performance
Features
Special belt construction eliminates belt noise, reduces tension loss and solves problem drive applications
Belt Material
EPDM

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.