Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium OE Micro-V Belt - Power Steering, K040418

  • Mfr # K040418

  • Zoro # G5719312


product price: $18.89
/ea

Key Features

Effective Length
1062 mm
Cross Section Designation
K
Type
Automotive V-Ribbed Belt (Standard)
Material
EPDM
Rib Quantity
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K040418
Zoro #
G5719312
UPC #
072053449068
Country of Origin
United States

Dimensions

Effective Length
1062 mm
Top Width
14 mm

Details

Cross Section Designation
K
Type
Automotive V-Ribbed Belt (Standard)
Material
EPDM
Rib Quantity
4
Cord Material
Polyester
Outside Circumference
42.375 in
Grade Type
OE Performance

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.