
Premium OE Micro-V Belt - Power Steering, K050365
Mfr # K050365
Zoro # G5685749
product price: $23.89
/eaKey Features
Cross Section Designation
K
Material
EPDM
Grade Type
OE Performance
Rib Quantity
5
Cord Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K050365
Zoro #
G5685749
UPC #
072053010770
Country of Origin
United States
Dimensions
Effective Length
929 mm
Top Width
17 mm
Details
Cross Section Designation
K
Material
EPDM
Grade Type
OE Performance
Rib Quantity
5
Cord Material
Polyester
Outside Circumference
37.125 in
Type
Automotive V-Ribbed Belt (Standard)
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.