
Premium OE Micro-V Belt - Water Pump and Alternator, K040385
Mfr # K040385
Zoro # G5685213
product price: $22.35
/eaKey Features
Outside Length
39.09 in
Top Width
0.56 in
Effective Length
38.52 in
Number of Ribs
4
Cross Section
K
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K040385
Zoro #
G5685213
UPC #
072053442830
Country of Origin
United States
Dimensions
Outside Length
39.09 in
Top Width
0.56 in
Effective Length
38.52 in
Details
Item
V-Belt
Number of Ribs
4
Cross Section
K
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.