Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium OE Micro-V Belt - Water Pump To Power Steering, K040233

  • Mfr # K040233

  • Zoro # G5575514


product price: $24.15
/ea

Key Features

Outside Length
24.475 in
Top Width
0.56 in
Cross Section
K
Number of Ribs
4
Effective Length
23.91 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K040233
Zoro #
G5575514
UPC #
072053008043
Country of Origin
Micronesia, Federated States of

Dimensions

Outside Length
24.475 in
Top Width
0.56 in
Effective Length
23.91 in

Details

Item
V-Belt
Cross Section
K
Number of Ribs
4

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.