Zoro Homepage

Premium OE Stretch Fit Micro-V Belt - Power Steering, K040356SF

  • Mfr # K040356SF

  • Zoro # G5653205


product price: $24.65
/ea

Key Features

Belt Type
Stretch Fit V-Ribbed
Outside Length
36-1/4 in
Top Width
0.56 in
Cross-Section
K
Effective Length (in)
35.66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K040356SF
Zoro #
G5653205
UPC #
770075395898
Country of Origin
United States

Dimensions

Outside Length
36-1/4 in
Top Width
0.56 in
Effective Length (in)
35.66

Details

Item
Serpentine Belt
Belt Type
Stretch Fit V-Ribbed
Cross-Section
K
Number of Ribs
4
Installation Requirement
Special Installation Tool
Features
Specially formulated adhesive literally locks onto the cord; Patented highly engineered EPDM belt ribs are extremely resistant to contamination, wear and pilling
Grade Type
OE Exact
Cord Material
Nylon
Belt Material
EPDM

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.