Premium OE Stretch Fit Micro-V Belt - Power Steering, K040374SF

  • Mfr # K040374SF

  • Zoro # G5682142


product price:  $11.42
/ea

Key Features

Type
Automotive V-Ribbed Belt (Stretch Fit)
Installation Requirement
3 mm Zip Tie
Outside Circumference (in)
38
Number of Ribs
4
Top Width (in)
0.56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K040374SF
Zoro #
G5682142
UPC #
770075392545
Country of Origin
Micronesia, Federated States of

Dimensions

Top Width (in)
0.56
Effective Length (in)
37.4

Details

Item
Serpentine Belt
Type
Automotive V-Ribbed Belt (Stretch Fit)
Installation Requirement
3 mm Zip Tie
Outside Circumference (in)
38
Number of Ribs
4
Cross-Section
K
Material
EPDM
Features
Specially formulated adhesive literally locks onto the cord; Patented highly engineered EPDM belt ribs are extremely resistant to contamination, wear and pilling
Grade Type
OE Exact
Cord Material
Nylon
Belt Material
EPDM

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.