
Premium OE Stretch Fit Micro-V Belt - Water Pump, K030195SF
Mfr # K030195SF
Zoro # G5811615
product price: $17.39
/eaKey Features
Belt Type
Stretch Fit V-Ribbed
Outside Length
20 in
Top Width
0.42 in
Effective Length (in)
19.5
Cross-Section
K
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K030195SF
Zoro #
G5811615
UPC #
770075392033
Country of Origin
United States
Dimensions
Outside Length
20 in
Top Width
0.42 in
Effective Length (in)
19.5
Details
Item
Serpentine Belt
Belt Type
Stretch Fit V-Ribbed
Cross-Section
K
Installation Requirement
3 mm Zip Tie
Number of Ribs
3
Belt Material
EPDM
Features
Specially formulated adhesive literally locks onto the cord; Patented highly engineered EPDM belt ribs are extremely resistant to contamination, wear and pilling
Grade Type
OE Exact
Cord Material
Nylon
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.