
Premium Thermostat, 33428S
Mfr # 33428S
Zoro # G5574211
product price: $14.99
/eaKey Features
Temp. Rating
180°F
Bypass System
Reverse Poppet
Features
Upgraded thermal valve prevents thermal shock to cooling system components; Specially-formulated wax mixture reacts quickly to changes in coolant temperature; Jiggle pins for air venting; Corrosion resistant
Material
Stainless Steel, Copper
Type
Premium Thermostat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33428S
Zoro #
G5574211
UPC #
072053298482
Country of Origin
United States
Dimensions
Height
1.67 in
Coil Inside Diameter (in)
0.66
Sealing Flange Outside Diameter (in)
1.73
Height from Flange (in)
0.87
Details
Item
Thermostat
Temp. Rating
180°F
Bypass System
Reverse Poppet
Features
Upgraded thermal valve prevents thermal shock to cooling system components; Specially-formulated wax mixture reacts quickly to changes in coolant temperature; Jiggle pins for air venting; Corrosion resistant
Material
Stainless Steel, Copper
Type
Premium Thermostat
Seal Type
O-Ring
Grade Type
OE Improved
Seal Material
Rubber
Number of Seals
1
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.