Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Thermostat, 33479S

  • Mfr # 33479S

  • Zoro # G9239140


product price: $12.15
/ea

Key Features

Temp. Rating
195°F
Bypass System
Offset Reverse Poppet
Type
Premium Thermostat
Features
Jiggle Pin Weep Hole
Material
Stainless Steel, Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33479S
Zoro #
G9239140
UPC #
00
Country of Origin
United States

Dimensions

Height
1.7 in
Height from Flange (in)
0.91
Sealing Flange Outside Diameter (in)
2.13

Details

Temp. Rating
195°F
Bypass System
Offset Reverse Poppet
Type
Premium Thermostat
Features
Jiggle Pin Weep Hole
Material
Stainless Steel, Copper
Number of Jiggle Pins/Check Valves
1

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.