Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Thermostat, 33568S

  • Mfr # 33568S

  • Zoro # G5489581


product price: $15.99
/ea

Key Features

Sealing Flange Outside Diameter
2.05 in
Type
Premium Thermostat
Jiggle Pin Weep Hole
Yes
Start to Open Temperature
180 FA
Height
2.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33568S
Zoro #
G5489581
UPC #
072053676006
Country of Origin
United States

Dimensions

Sealing Flange Outside Diameter
2.05 in
Height
2.15 in
Flange Height
.751 in
Flange Thickness
.05 in
Bypass Flange Diameter
1.09 in
Height Between Flanges
1.52 in

Details

Type
Premium Thermostat
Jiggle Pin Weep Hole
Yes
Start to Open Temperature
180 FA
Material
Stainless Steel
Jiggle Pin Check Valve Quantity
1
Grade Type
OE Improved

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.