Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Thermostat, 33570S

  • Mfr # 33570S

  • Zoro # G5609954


product price: $14.29
/ea

Key Features

Temp. Rating
192°F
Bypass System
Reverse Poppet
Features
Jiggle Pin/Check Valve
Type
Premium Thermostat
Material
Stainless Steel, Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33570S
Zoro #
G5609954
UPC #
770075523918
Country of Origin
United States

Dimensions

Height
1.53 in
Height from Flange (in)
0.69
Sealing Flange Outside Diameter (in)
1.49
Coil Inside Diameter (in)
0.7

Details

Item
Thermostat
Temp. Rating
192°F
Bypass System
Reverse Poppet
Features
Jiggle Pin/Check Valve
Type
Premium Thermostat
Material
Stainless Steel, Copper
Weight
0.2 lb
Number of Seals
1
Seal Type
O-Ring
Number of Jiggle Pins/Check Valves
1
Grade Type
OE Improved
Seal Material
Rubber

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.