Zoro Homepage

Premium Thermostat, 33877S

  • Mfr # 33877S

  • Zoro # G5305731


product price: $36.15
/ea

Key Features

Temp. Rating
170°F
Bypass System
Bottom By-Pass
Type
Premium Thermostat
Features
Upgraded thermal valve prevents thermal shock to cooling system components; Specially-formulated wax mixture reacts quickly to changes in coolant temperature; Jiggle pins for air venting; Corrosion resistant, Jiggle Pin Weep Hole
Material
Stainless Steel, Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33877S
Zoro #
G5305731
UPC #
770075745471
Country of Origin
Unknown

Dimensions

Height
2.43 in
Height from Flange (in)
0.73
By-Pass Flange Diameter (in)
1.2
Coil Inside Diameter (in)
0.63
Sealing Flange Outside Diameter (in)
2.52
Tube Outside Diameter (in)
1.18

Details

Item
Thermostat
Temp. Rating
170°F
Bypass System
Bottom By-Pass
Type
Premium Thermostat
Features
Upgraded thermal valve prevents thermal shock to cooling system components; Specially-formulated wax mixture reacts quickly to changes in coolant temperature; Jiggle pins for air venting; Corrosion resistant, Jiggle Pin Weep Hole
Material
Stainless Steel, Copper
Grade Type
OE Improved
Number of Jiggle Pins/Check Valves
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.