Zoro Homepage

PREMIUM THERMOSTAT

  • Mfr # 33938S

  • Zoro # G502042734


product price: $26.35
/ea

Key Features

Jiggle Pin Check Valve Quantity
1
Flange Height
.728 in
Jiggle Pin Weep Hole
Yes
Start to Open Temperature
82 CE
Height
2.128 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33938S
Zoro #
G502042734
UPC #
770000000000
Country of Origin
Unknown

Dimensions

Flange Height
.728 in
Height
2.128 in
Sealing Flange Outside Diameter
1.123 in
Bypass Flange Diameter
1.3 in
Height Between Flanges
1.4 in
Flange Thickness
.05 in

Details

Jiggle Pin Check Valve Quantity
1
Jiggle Pin Weep Hole
Yes
Start to Open Temperature
82 CE
Grade Type
OE Improved
Material
Stainless Steel
Type
Premium Thermostat

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.