Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Thermostat, 34059S

  • Mfr # 34059S

  • Zoro # G5303780


product price: $43.95
/ea

Key Features

Features
Jiggle Pin/Check Valve
Material
Stainless Steel, Copper
Height
2.3 in
Number of Seals
1
Bypass Flange Diameter
1.36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34059S
Zoro #
G5303780
UPC #
770075753353
Country of Origin
Unknown

Dimensions

Height
2.3 in
Bypass Flange Diameter
1.36 in

Details

Item
Thermostat
Features
Jiggle Pin/Check Valve
Material
Stainless Steel, Copper
Number of Seals
1
Number of Jiggle Pins/Check Valves
1
Seal Type
O-Ring

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.