Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Line Assembly, 365411

  • Mfr # 365411

  • Zoro # G5629782


product price: $85.69
/ea
Free Shipping & Returns

Key Features

Length
56-1/2 in
Standards
Exceeds SAE J188 specifications
Hose Position
Pump to Rack/Gear Box
End 2 Diameter
18 mm
Crimped Sleeve Material
Anti Corrosion Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
365411
Zoro #
G5629782
UPC #
072053690750
Country of Origin
Taiwan, Province of China

Dimensions

Length
56-1/2 in
End 2 Diameter
18 mm
End 1 Diameter
16 mm

Details

Standards
Exceeds SAE J188 specifications
Hose Position
Pump to Rack/Gear Box
Crimped Sleeve Material
Anti Corrosion Steel
End 2 Type
Male O-Ring
End 1 Type
Male O-Ring

Description

As a leading manufacturer in the automotive aftermarket, Gates caps and thermostats cover a range of designs, temperature ratings, and vehicles to meet your repair or replacement needs. Find OE quality radiator, fuel, oil, and DEF caps, with cap solution kits complete with the testers, parts, and adaptors you need for easy and effective installation. When it comes to Gates thermostats, we quality control our factory assembly to assure accurate, reliable performance that you can trust.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.