This item is Discontinued.

Gates Pressure Line Assembly, 365445 365445

This item is Discontinued.

Gates

Pressure Line Assembly, 365445 (Discontinued)

Mfr # 365445
Zoro # G5544330
UPC # 72053740486
Country of Origin Taiwan, Province of China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
365445
Zoro #
G5544330
UPC #
72053740486
Country of Origin
Taiwan, Province of China

Dimensions

Length
58-7/8 in
End 1 Diameter
16 mm
End 2 Diameter
18 mm
Mounting Bolt Length
18 mm, 16 mm

Details

Includes
Heat Sleeves
Type
Power Steering Hose
Tube Material
Zinc Single Wall Steel
Standards
Exceeds SAE J188 specifications
Grade Type
OE Performance
End 2 Type
Male O-Ring
Hose Position
Pump to Rack/Gear Box
Crimped Sleeve Material
Anti Corrosion Steel
End 1 Type
Male O-Ring

Description

As a leading manufacturer in the automotive aftermarket, Gates caps and thermostats cover a range of designs, temperature ratings, and vehicles to meet your repair or replacement needs. Find OE quality radiator, fuel, oil, and DEF caps, with cap solution kits complete with the testers, parts, and adaptors you need for easy and effective installation. When it comes to Gates thermostats, we quality control our factory assembly to assure accurate, reliable performance that you can trust.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.