This item is Discontinued.

This item is Discontinued.
Pressure Line Assembly, 365527 (Discontinued)
Mfr #
365527
Zoro #
G5649470
UPC # 770075506546
Country of Origin Micronesia, Federated States of
Category Power Steering Hoses
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
365527
Zoro #
G5649470
UPC #
770075506546
Country of Origin
Micronesia, Federated States of
Dimensions
Length
69 in
End 2 Diameter
18 mm
Mounting Bolt Length
18 mm, 14 mm
End 1 Diameter
14 mm
Details
Type
Power Steering Hose Assembly
Includes
Switch Port
Grade Type
OE Performance
End 2 Type
Male Captive O-Ring
End 1 Type
Male Inverted Flare
Description
As a leading manufacturer in the automotive aftermarket, Gates caps and thermostats cover a range of designs, temperature ratings, and vehicles to meet your repair or replacement needs. Find OE quality radiator, fuel, oil, and DEF caps, with cap solution kits complete with the testers, parts, and adaptors you need for easy and effective installation. When it comes to Gates thermostats, we quality control our factory assembly to assure accurate, reliable performance that you can trust.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.