Zoro Homepage

Pressure Line Assembly, 365596

  • Mfr # 365596

  • Zoro # G5718962


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Type
Power Steering Hose Assembly
Length
71/8 in
End 2 Diameter
18 mm
End 1 Diameter
16 mm
Mounting Bolt Length
18 mm, 16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
365596
Zoro #
G5718962
UPC #
770075506829
Country of Origin
Micronesia, Federated States of

Dimensions

Length
71/8 in
End 2 Diameter
18 mm
End 1 Diameter
16 mm
Mounting Bolt Length
18 mm, 16 mm

Details

Type
Power Steering Hose Assembly
Grade Type
OE Performance
End 2 Type
Male O-Ring
End 1 Type
Male O-Ring

Description

As a leading manufacturer in the automotive aftermarket, Gates caps and thermostats cover a range of designs, temperature ratings, and vehicles to meet your repair or replacement needs. Find OE quality radiator, fuel, oil, and DEF caps, with cap solution kits complete with the testers, parts, and adaptors you need for easy and effective installation. When it comes to Gates thermostats, we quality control our factory assembly to assure accurate, reliable performance that you can trust.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.