This item is Discontinued.

This item is Discontinued.
Pressure Line Assembly - Pump To Hydroboost, 352800 (Discontinued)
Mfr #
352800
Zoro #
G5804590
UPC # 72053696202
Country of Origin Taiwan, Province of China
Category Power Steering Hoses
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 352800
- Zoro #
- G5804590
- UPC #
- 72053696202
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 34-5/8 in
- End 2 Diameter
- 16 mm
- End 1 Diameter
- 16 mm
Details
- Standards
- Exceeds SAE J188 specifications
- End 2 Type
- Long Swivel O-Ring
- Hose Position
- Pump to Rack/Gear Box
- End 1 Type
- Swivel O-Ring
- Crimped Sleeve Material
- Anti Corrosion Steel
Description
As a leading manufacturer in the automotive aftermarket, Gates caps and thermostats cover a range of designs, temperature ratings, and vehicles to meet your repair or replacement needs. Find OE quality radiator, fuel, oil, and DEF caps, with cap solution kits complete with the testers, parts, and adaptors you need for easy and effective installation. When it comes to Gates thermostats, we quality control our factory assembly to assure accurate, reliable performance that you can trust.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.