This item is Discontinued.

Gates Pressure Line Assembly - Pump To Rack, 352216 352216

This item is Discontinued.

Gates

Pressure Line Assembly - Pump To Rack, 352216 (Discontinued)

Mfr # 352216
Zoro # G5837043
UPC # 770075546122
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
352216
Zoro #
G5837043
UPC #
770075546122
Country of Origin
United States

Dimensions

Length
63/4 in
End 1 Diameter
14 mm
Mounting Bolt Length
16 mm, 14 mm
End 2 Diameter
16 mm

Details

Includes
Switch Port
Type
Power Steering Hose Assembly
End 1 Type
Male O-Ring
End 2 Type
Banjo
Grade Type
OE Performance

Description

As a leading manufacturer in the automotive aftermarket, Gates caps and thermostats cover a range of designs, temperature ratings, and vehicles to meet your repair or replacement needs. Find OE quality radiator, fuel, oil, and DEF caps, with cap solution kits complete with the testers, parts, and adaptors you need for easy and effective installation. When it comes to Gates thermostats, we quality control our factory assembly to assure accurate, reliable performance that you can trust.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.