This item is Discontinued.

This item is Discontinued.
Pressure Line Power Steering Assembly, 352399 (Discontinued)
Mfr #
352399
Zoro #
G8506728
UPC # 770075667117
Country of Origin Unknown
Category Power Steering Hoses
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
352399
Zoro #
G8506728
UPC #
770075667117
Country of Origin
Unknown
Dimensions
Length
41-1/4 in
End 1 Diameter
16 mm
End 2 Diameter
18 mm
Mounting Bolt Length
18 mm, 16 mm
Details
Type
Power Steering Hose
Grade Type
OE Performance
End 1 Type
Male O-Ring
End 2 Type
Male O-Ring
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.